Learn More
Description
Includes
Linerless, one-piece, autoclavable orange GL45 threaded polypropylene plug-seal caps
Caution: These square polycarbonate bottles should NOT be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. DO NOT tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage.
Specifications
Specifications
| Capacity | 7.5 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 7.5 oz. |
| Material | Polycarbonate |
| No. per Case | 24/Cs. |
| No. per Pack | 12/Pk. |
| Sterility | Sterile |
| Closure Color | Orange |
| Graduations | 50 to 150 mL |
| Shape | Square |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
