Learn More
Description
Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.
- Corning spatulas are designed to save time and to provide contamination-free samples.
- Eliminates the recycling and resterilizing necessary with reusable spatulas.
- Available in five different configurations.
- Microspatulas available in two configurations.
- Individually packaged.
- Antistatic.
- Sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | USP Class VI, non-pyrogenic, RNase and DNase-free Certified |
| Disposable | Single-use |
| Product Type | Spatula |
| For Use With (Application) | Molecular biology applications, lyophilized samples and contamination-free sampling |
| Length (English) | 9.8 in. |
| Includes | Tapered flat blade at one end and a spoon at the other end |
| Material | Polystyrene |
| Handle Type | Tapered |
| Length (Metric) | 24.9 cm |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


