Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Spatulas, Round end
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 1424597 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
24.76 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-245-97 24.76 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-245-97 Supplier Corning™ Supplier No. 3005
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.

  • Corning spatulas are designed to save time and to provide contamination-free samples.
  • Eliminates the recycling and resterilizing necessary with reusable spatulas.
  • Available in five different configurations.
  • Microspatulas available in two configurations.
  • Individually packaged.
  • Antistatic.
  • Sterile.
  • RNase-/DNase-free.
  • Nonpyrogenic.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, non-pyrogenic, RNase and DNase-free Certified
Disposable Single-use
Product Type Spatula
For Use With (Application) Molecular biology applications, lyophilized samples and contamination-free sampling
Length (English) 9.75 in.
Includes Round end flat blade at one end and a larger round spoon at the other end
Material Polystyrene
Length (Metric) 24.76 cm
Sterility Sterile
Shape Spoon End, Flat Round End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.