Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Kit, Hot Plate Stirrer Kit, 5°C to 550°C, Glass Ceramic
SCI_ED

Catalog No. S90870CK Shop All Corning Products
Change view
Click to view available options
Top Plate Material:
Glass Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S90870CK Glass Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. S90870CK Supplier Corning™ Supplier No. 6795420KIT/EMD
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Includes

Stirring hotplate kit includes stirring hot plate with a 5 x 7 in. Pyroceram top, external temperature controller, two 9 in. (22.9cm) support rods that can be screwed together, and a stir bar retriever.

Stirring Range: 60 to 1150 rpm; Shape: Rectangle; Size: 5 x 7 in.

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature and stir-speed settings.

  • Bright LED icons for POWER and HOT TOP light up when top plate is over 60°C (140°F)
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Built-in support-rod mount for temperature probe
  • Heating range: 5° to 550°C (41° to 1022°F)
  • Stirring range: 60 to 1150rpm
  • Electrical requirements: 120V 60Hz

Certifications

UL Listed

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Voltage 120 V
Includes (2) 22.9 cm Support Rods and Stir Bar Retriever, External Temperature Controller
Safety Features Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Sole Features Exclusive closed loop stirring control monitors and regulates the stirring speed from 60-1150 RPM for aqueous, viscous or semi solid solutions. Stronger, larger magnet improves stir bar coupling combined with automatic ramp up speed adjustment minimizes decoupling.
Size 5 x 7 in.
Temperature (Metric) 5°C to 550°C
Temperature (English) 41°F to 1022°F
Ambient Temperature 5°C to 550°C
Frequency 60 Hz
Amperage 5.9 A
Wattage 698 w
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Type Stirring Hotplate Kit
Shape Rectangle
No. of Positions 1
Stirring Range 60 to 1150 rpm
Warranty 2 Years
Certifications/Compliance cUL, UL
Display LED
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.