Learn More
Description
Bead also provides a means to equally space the side walls of the bottom and cover, reducing the capillary action of the condensed moisture on the sides.
- Manufactured from soda lime silica glass
- Unaffected chemically or thermally in routine sterilizations
- Withstand repeated sterilization — wet or dry
- Bottoms have a triangular enamel reference point for serial dilutions
- Covered dish is not airtight
Specifications
Specifications
| Color | Clear |
| Material | Soda Lime Glass |
| Shape | Round |
| Edges | Beaded |
| Height (Metric) | 17 mm |
| Diameter (Metric) | 95 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
