Learn More
Description
Order Info
Case quantity only 20 per case
Warranty and Services
Warranty against defects in material or workmanship.
Specifications
Specifications
| Quantity | 20 |
| Length (English) Exterior | 12 in. |
| Width (English) Exterior | 12 in. |
| Color | Brown |
| Height (English) Exterior | 4.5 in. |
| Dimensions (LxWxH) | 12 x 12 in. |
| Material | 32 ECT Cardboard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.