Learn More
Pyramex Safety Products GL602C3 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Gray
Shop All Pyramex Safety Products ProductsDescription
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| EN388 Standard | EN 388:4X42B |
| For Use With (Application) | General Duty, parts assembly, construction, municipal work |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.