Learn More
Pyramex Safety Products GL604C5 Series Sandy Nitrile-Coated HPPE Gloves
Shop All Pyramex Safety Products ProductsDescription
- Sandy nitrile coated gloves
- 13-gauge HPPE shell is resistant to tears and abrasion
- Enhances grip capabilities in dry, wet, and oily conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420 |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.