Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 19062616
Change view
Click to view available options
Tip Style:
Cotton
Extra absorbent oversize
Regular
Handle Material:
Paper
Wood
Length (Metric) Handle:
14.7 cm
20.3 cm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Length (Metric) Handle Sterility
19-062-616 Regular Wood 14.7 cm Non-sterile
22-025-202 Extra absorbent oversize Paper 20.3 cm Non-sterile
22-029-553 Cotton Wood 14.7 cm Sterile
22-029-628 Regular Wood 14.7 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-062-616 Supplier Puritan™ Supplier No. 806WC
Add to Cart
Add to Cart
This item is not returnable. View return policy

For specimen collection, testing and screening

Puritan's most popular general-purpose applicator;Use in patient care for wound care, application of topical dressings and for cleaning instrumentation;An all-purpose swab for industrial uses;Cleaning weapons;Removing excess from injection moldingApplying solder paste; Cleaning sensors & components; Removing oil, paint and dirt from machine parts; Ideal for use in cosmetic applications; Regular cotton head on a rigid wood handle;Packaged in autoclavable bag; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Applying salves or ointments, specimen collection, wound care, applying salves or ointments, removing dirt, contamination, fluxes or resins
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Regular
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.