Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue

Catalog No. 19413018 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
1150 ft. x 3.78 in.
2000 ft. x 3.55 in.
4.09 x 4 in.
4.4 x 4 in.
Material:
Recycled Fiber
Tissue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-413-018 1150 ft. x 3.78 in. Tissue
19-413-019 2000 ft. x 3.55 in. Tissue
19-413-017 4.4 x 4 in. Tissue
19-413-020 4.09 x 4 in. Recycled Fiber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-413-018 Supplier Kimberly-Clark Professional™ Supplier No. 07006
Add to Cart
Add to Cart

High-quality base sheet and embossing create a softer, fluffier tissue conveying a superior feeling of luxury for your guests and employees. Stronger and more absorbent for excellent performance and user satisfaction. Meet EPA’s Comprehensive Procurement Guidelines. FSC certified.

  • 12 rolls per case, 1,150 feet per roll, 13,800 feet per case
  • The Scott Essential Brand stands out among coreless toilet paper brands for its superior quality; this roll has 2-ply softness
  • No core means more wholesale toilet tissue on each roll
  • Each strong industrial roll has 15% more bath tissue than standard industrial jumbo rolls
  • FSC and EcoLogo certified and meets EPA's minimum requirements for post-consumer waste

Specifications

Product Type Bathroom Tissue
Length (English) 1150 ft.
Length (Metric) 351 m
Width (English) 3.78 in.
Width (Metric) 9.6 cm
Material Tissue
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 1150 ft. x 3.78 in.
For Use With (Application) Bathroom use
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.