Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Long Sleeve Counter Coats, White

Catalog No. 19166328 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Size (English) Chest:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19-166-328 X-Small 32 to 34 in.
19-166-324 Large 44 to 46 in.
19-166-326 Small 36 to 38 in.
19-166-325 Medium 40 to 42 in.
19-166-327 X-Large 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-166-328 Supplier Red Kap™ Supplier No. 4010WH RG XS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Professional blazer-style counter coat features two lower pockets and a left chest pocket for convenient storage.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Twill
  • Blend: 65% Polyester/35% Cotton
  • Closure: Three non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 30.75 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, two lower exterior pockets
  • Features:
    • Non-yellowing buttons for long-lasting whiteness and professional appearance
    • One chest pocket and two lower pockets provide storage for tools and personal items
    • 30.75 in. back length on size medium
    • Rounded front hem
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Resistance Wrinkles
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 32 to 34 in.
Size (English) Hip 36 in.
Size (Metric) Hip 91.4 cm
Length (English) 30.75 in.
Length (Metric) 78.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.