Learn More
Treston™ Counter Mounted Uprights Extension Bay
Description
- Ideal solution for existing casework where additional storage is needed
- Shelves and other accessories sold separately
- 47.24 in. H
- Light gray powder-coated steel
- Contact Treston for hole pattern template for installation.
- Extend length of system by adding extension units (sold separately)
Specifications
Specifications
| Height (Metric) | 1200 mm |
| Includes | 1 slotted upright post, 1 straight bracket, 1 horizontal tube, and attachment hardware |
| Quantity | 1 Ea. |
| Height (English) | 47.24 in. |
| Description | Counter mounted uprights, extension bay |
| For Use With (Equipment) | Treston Workstations or Existing Casework |
| Depth (English) | 2.36 in. |
| Depth (Metric) | 60 mm |
| Width (English) | 60 in. |
| Width (Metric) | 1500 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.