Learn More
Chemtronics™ Coventry™ Cleanroom Swabs
Description
Static Dissipative Swabs
- Employ a plastic alloy that dissipates static in less than two seconds
- Resist common cleaning solvents including acetone
- Do not shed particles or rely on humidity to be effective
- Meet/exceed military and federal test requirements for static dissipation and protection
- Available with medical grade fine cell polyurethane foam or knitted, cleanroom polyester fabric heads
- Pack of 500
- Resist acids and solvents
- Cleanroom polyester fabric heads produced by a proprietary thermo-welding process
- Available with additional Class M1.5 (Class 1) cleaing Aquaprime™ process
- For ultra-critical applications
- Tubular polyester knit, no-edge, seamless head design
- Lowest NVR, ionic, and particulate possible
- Ideal for validating surfaces in biotechnology
- Pack of 100
- For applications requiring large solvent retention or a soft, seamless swab
- Lint-free alternative for cotton swabs
- Excellent chemical resistance
- Pack of 25
- Fine cell cleanroom medical grade foam
- Pointed spiral design for precision cleaning and fluid application
- Available with wood or tough nylon handles
- Pack of 500
- Economical general purpose swabs
- Highly absorbent open-cell structure
- Fiberless construction and free of adhesives and binders
- Polypropylene handles
- Pack of 500
Safety 4125, † AquaPrime processing—performed in a Class M4.5 (1000) cleanroom—reduces contamination by up to 50% and particulate by 10–20%.
Specifications
Specifications
| Construction | Wrapped |
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 2.8 in. |
| For Use With (Application) | Clean high end disk drive components, clean surfaces for the aerospace industry, micro mechanical cleaning, validate cleanliness of manufacturing surfaces for the pharmaceutical and biotechnical industry |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 71.1 mm |
| Material | Tubular knit Polyester |
| Thickness (Metric) | 4.1 mm |
| Length (English) Tip | 0.78 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.