Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cover Glasses: Rectangles

Catalog No. 22037082P Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Dimensions (L x W):
30 x 22 mm
30 x 24 mm
40 x 22 mm
40 x 24 mm
50 x 22 mm
50 x 24 mm
50 x 35 mm
55 x 24 mm
60 x 22 mm
60 x 24 mm
70 x 22 mm
Product Type:
Coverslip
Coverslip with Dessicant
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W) Product Type
22-037-082P #1 (0.13 to 0.16 mm) 70 x 22 mm Coverslip
12-545-BP #1 (0.13 to 0.16 mm) 30 x 24 mm Coverslip
12-544-AP #1.5 (0.16 to 0.19 mm) 30 x 22 mm Coverslip
22-266-858P #1.5 (0.16 to 0.19 mm) 30 x 24 mm Coverslip
12-545-CP #1 (0.13 to 0.16 mm) 40 x 22 mm Coverslip
12-544-BP #1.5 (0.16 to 0.19 mm) 40 x 22 mm Coverslip
12-543-AP 0.17 to 0.25 mm 40 x 22 mm Coverslip
12-545-DP #1 (0.13 to 0.16 mm) 40 x 24 mm Coverslip
12-544-CP #1.5 (0.16 to 0.19 mm) 40 x 24 mm Coverslip
12-545-EP #1 (0.13 to 0.16 mm) 50 x 22 mm Coverslip
12-544-DP #1.5 (0.16 to 0.19 mm) 50 x 22 mm Coverslip
12-545-FP #1 (0.13 to 0.16 mm) 50 x 24 mm Coverslip
12-545-KP #1 (0.13 to 0.16 mm) 50 x 24 mm Coverslip with Dessicant
12-544-EP #1.5 (0.16 to 0.19 mm) 50 x 24 mm Coverslip
12-543-DP 0.17 to 0.25 mm 50 x 24 mm Coverslip
12-545-GP #1 (0.13 to 0.16 mm) 50 x 35 mm Coverslip
12-544-18P #1 (0.13 to 0.16 mm) 55 x 24 mm Coverslip
12-545-JP #1 (0.13 to 0.16 mm) 60 x 22 mm Coverslip
12-544-GP #1.5 (0.16 to 0.19 mm) 60 x 22 mm Coverslip
12-545-MP #1 (0.13 to 0.16 mm) 60 x 24 mm Coverslip
22-266-882P #1.5 (0.16 to 0.19 mm) 60 x 24 mm Coverslip
22-266-973P 0.17 to 0.25 mm 60 x 24 mm Coverslip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 22-037-082P Supplier Fisherbrand™ Supplier No. 22X701600621G
This item is not returnable. View return policy

Made of finest optical borosilicate glass, with uniform thickness and size

  • Rectangular shape
  • Corrosion-resistant
  • Lint-free
  • Ready to use

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 70 mm
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 70 x 22 mm
For Use With (Application) Microscope, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.