Learn More
Description
Square shape.
- Corrosion-resistant
- Lint-free and ready to use
- Available in squares, circles and rectangles
- Sold by weight; comes in a pack of 1 oz.
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Square |
| Material | Borosilicate Glass |
| Length (Metric) | 25 mm |
| Width (Metric) | 25 mm |
| Thickness (Metric) | #2 (0.19 to 0.23 mm) |
| Dimensions (L x W) | 25 x 25 mm |
| For Use With (Application) | Microscope, histology, cytology, hematology, microbiology |
| Quantity | 1 oz./Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.