Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cover Glasses: Squares, Various Thicknesses

Catalog No. 12542BP Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
25 x 25 mm
Product Type:
Coverslip
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W) Product Type
12-542-BP #1 (0.13 to 0.16 mm) 22 x 22 mm Coverslip
12-542-AP #1 (0.13 to 0.16 mm) 18 x 18 mm Coverslip
12-541-AP #1.5 (0.16 to 0.19 mm) 18 x 18 mm Coverslip
12-540-AP #2 (0.19 to 0.23 mm) 18 x 18 mm Coverslip
12-541-BP #1.5 (0.16 to 0.19 mm) 22 x 22 mm Coverslip
12-540-BP #2 (0.19 to 0.23 mm) 22 x 22 mm Coverslip
12-542-CP #1 (0.13 to 0.16 mm) 25 x 25 mm Coverslip
12-540-CP #2 (0.19 to 0.23 mm) 25 x 25 mm Coverslip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 12-542-BP
This item is not returnable. View return policy

Made of finest optical borosilicate glass, with uniform thickness and size

Square shape.

  • Corrosion-resistant
  • Lint-free and ready to use
  • Available in squares, circles and rectangles
  • Sold by weight; comes in a pack of 1 oz.

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 22 x 22 mm
For Use With (Application) Microscope, histology, cytology, hematology, microbiology
Quantity 1 oz./Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.