Learn More
Description
- Recoil action allows full range of motion
- All metal covered to ensure no skin contact
- Chest pockets with flaps and concealed snap closures
- Comfortable elastic sewn waist
- Convenient side pockets for access to trouser pockets
- FR fabric will NOT melt, drip or ignite
- Two front pockets with step to access trouser pockets
Specifications
Specifications
| Product Type | Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Color | Navy |
| Disposable | Reusable |
| Waist Style | Elastic (Stitched-in) |
| Ankle Style | Open |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
