Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Uniform Technology Coverall Ultimax Grid, White

Catalog No. 17779000 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-779-000 Small
17-779-002 Medium
17-779-005 Large
17-779-008 X-Large
17-779-011 2X-Large
17-779-014 3X-Large
17-779-017 4X-Large
17-779-020 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-779-000 Supplier Uniform Technology Supplier No. CC1245TD09WHS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom coveralls feature a military collar, raglan sleeves, knit cuffs, and a coil zipper with top snaps.

  • Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics & Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities)
  • Coverall
  • Ultimax Grid
  • Military Collar
  • Raglan Sleeves
  • Knit Cuffs
  • Coil Zipper with Top Snaps

Specifications

Product Type Cleanroom Coveralls
Size Small
Gender Unisex
Material Polyester
Color White
Disposable Reusable
Ankle Style Snap
Cuff Style Knit
Neck Style Collared
Closure Type Zipper
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static
Collar Type Military
Latex Free Yes
No. of Pockets 1
Size (Metric) Chest 106.68 cm
Size (Metric) Inseam 73.66 cm
Sleeve Style Raglan
Length (English) 29 in.
Length (English) Sleeve 34 in.
Length (Metric) 73.66 cm
Quantity 1/Ea.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.