Learn More
Dukal™ Spunbonded Polypropylene Coveralls
Description
- Made of durable spun bonded polypropylene.
- Front zip closure.
- Elastic wrist and ankle cuffs.
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Spunbond Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.