Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ COVID-19 Risk Of Infection Wear Mask Sign

Catalog No. 19129626 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Polystyrene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-129-626 10 x 7 in. Aluminum
19-129-624 10 x 7 in. Polystyrene
19-129-625 14 x 10 in. Polystyrene
19-129-627 14 x 10 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-626 Supplier Brady™ Supplier No. 170340

Keep others safe with proper identification. This sign is designed to alert visitors and employees of areas where masks are required.

  • Durable non-reflective aluminum material (B-555) provides lasting identification with durable inks and clear-coat protection for added fade resistance
  • Designed for both indoor and outdoor use
  • Withstands wind, rain, sunlight and high temperatures

Specifications

Material Aluminum
Mounting Type Corner Holes
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text COVID-19 RISK OF INFECTION WEAR MASK
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.