Learn More
Covidien Dermacea™ 100% Cotton Gauze Sponges
Specifications
Specifications
| Material | Cotton |
| Product Type | Gauze Sponge |
| Sterility | Non-sterile |
| Quantity | 4000 Cs. |
| Dimensions (L x W) | 4 x 4 in. |
| For Use With (Application) | Wound dressing, general cleaning, minor prepping, wound packing and debriding |
| Thickness | 8-Ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.