Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Dermacea™ 100% Cotton Gauze Sponges

Catalog No. 22037987
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
8-Ply
Sterility:
Non-sterile
Sterile
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Sterility
22-037-987 4 x 4 in. 12-Ply Sterile
22-037-985 2 x 2 in. 8-Ply Sterile
22-037-986 4 x 4 in. 8-Ply Sterile
22-037-999 3 x 3 in. 8-Ply Sterile
22-037-976 4 x 4 in. 12-Ply Non-sterile
22-037-977 4 x 4 in. 8-Ply Non-sterile
22-037-979 3 x 3 in. 12-Ply Non-sterile
22-037-978 2 x 2 in. 12-Ply Non-sterile
22-037-981 2 x 2 in. 8-Ply Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-037-987 Supplier Covidien Supplier No. 441000
Add to Cart
Add to Cart
This item is not returnable. View return policy

An alternative for sterile and nonsterile 100% cotton gauze dressings

Specifications

Material Cotton
Product Type Gauze Sponge
Sterility Sterile
Quantity 1200 Cs.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Wound dressing, general cleaning, minor prepping, wound packing and debriding
Thickness 12-Ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.