Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Magellan ™ Safety Needle

Catalog No. 22256573
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Color:
Black
Blue
Cream
Green
Orange
Pink
Yellow
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Color
22-256-573 22 G 1 in. Black
22-256-568 20 G 1 in. Yellow
22-256-571 21 G 1.5 in. Green
22-256-570 21 G 1 in. Green
22-256-569 20 G 1.5 in. Yellow
22-256-574 22 G 1.5 in. Black
22-256-575 23 G 1 in. Blue
22-256-578 25 G 0.62 in. Orange
22-256-577 25 G 1 in. Orange
22-256-580 18 G 1.5 in. Pink
22-256-581 19 G 1 in. Cream
22-256-576 23 G 0.62 in. Blue
22-256-582 19 G 1.5 in. Cream
22-256-579 18 G 1 in. Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 22-256-573 Supplier Covidien Supplier No. 8881850210
Add to Cart
Add to Cart
This item is not returnable. View return policy

One-handed operation needle-based safety technology

Specifications

Color Black
Needle Gauge 22 G
For Use With (Application) Protects healthcare worker from accidental needlestick injuries
Includes Robust safety shield
Latex Free Yes
Length (English) Needle 1 in.
Product Type Magellan™ Hypodermic Safety Needle
Needle Point Style Tri-Bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.