Learn More
Covidien Monoject™ Rigid Pack 60mL Syringes without Needles
Description
Style is a Luer Slip syringe. These tips provide a connection through friction tips. You push the needle hub onto the syringe. There is no locking function. The industry will sometimes refer to these as just slip tips rather than luer slip tips.
- Autoclavable in rigid pack for use in O.R./procedure packs
- Latex-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Application) | For use in O.R./procedure packs. Capable in diabetic treatment as well as a number of other uses. Uses include post-op treatment, vitamin deficiency, as well as most forms of injected medication. |
| Latex Free | Yes |
| Product Type | Monoject™ Standard Syringe |
| Disposable | Single-use |
| Graduations | 0.25 oz. |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 60 mL |
| Connection Type | Leur Slip |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.