Learn More
Covidien Monoject™ Safety Syringes: Tuberculin Syringes with Needles Attached
Description
- Exclusive transport position eliminates the need to recap the needle
- Robust safety shield is strong and secure, and covers the needle completely during transport and after usage
- Epoxy needle attachment provides compatibility with chemotherapeutic drugs and pharmacological agents
- Easy penetration is achieved with a precision-ground, anticoring needle and improved lubricant that reduces painful needle drag
- Heat stake on the cap provides tamper evidence and ensures sterility
- Syringe has dual graduations and a translucent hub
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Material | Polypropylene |
| Color | Brown |
| Needle Gauge | 28 G |
| For Use With (Application) | Used in all areas of healthcare |
| Latex Free | Yes |
| Length (English) Needle | 0.5 in. |
| Product Type | Monoject™ Tuberculin Safety Syringe |
| Volume (Metric) | 1 mL |
| Length (Metric) Needle | 1.27 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.