Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Safety Syringes: Tuberculin Syringes with Needles Attached

Catalog No. p-4909376
Change view
Click to view available options
Needle Gauge:
25 G
28 G
Color:
Brown
Red
Length (Metric) Needle:
1.27 cm
1.57 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (Metric) Needle
05-561-29 25 G Red 1.57 cm
05-561-28 28 G Brown 1.27 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 05-561-29 Supplier Covidien Supplier No. 8881511235
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Design helps keep clinicians safe from accidental needlesticks before and after use

  • Exclusive transport position eliminates the need to recap the needle
  • Robust safety shield is strong and secure, and covers the needle completely during transport and after usage
  • Epoxy needle attachment provides compatibility with chemotherapeutic drugs and pharmacological agents
  • Easy penetration is achieved with a precision-ground, anticoring needle and improved lubricant that reduces painful needle drag
  • Heat stake on the cap provides tamper evidence and ensures sterility
  • Syringe has dual graduations and a translucent hub

Specifications

Certifications/Compliance OSHA
Material Polypropylene
Color Red
Needle Gauge 25 G
For Use With (Application) Used in all areas of healthcare
Latex Free Yes
Length (English) Needle 0.62 in.
Product Type Monoject™ Tuberculin Safety Syringe
Volume (Metric) 1 mL
Length (Metric) Needle 1.57 cm
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.