Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ SoftPack Tuberculin Syringes

Catalog No. 22257138
Change view
Click to view available options
Needle Gauge:
25 G
26 G
27 G
28 G
No Needle Included
Connection Type:
Detachable
Fixed
Luer
Luer Tip
Removable
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type
22-257-138 26 G Detachable
22-257-135 No Needle Included Luer
22-257-136 25 G Removable
22-257-139 27 G Detachable
22-257-150 No Needle Included Luer Tip
22-257-137 25 G Fixed
22-257-140 28 G Fixed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-257-138 Supplier Covidien Supplier No. 1180126038
Add to Cart
Add to Cart

Sterile, single-use individually packaged syringes

  • Polypropylene barrel and plunger rod
  • Latex-free plunger tip
  • Graduated barrel markings
  • Variety of needle gauge sizes

Specifications

Material Polypropylene
Needle Gauge 26 G
Latex Free Yes
Length (English) 0.39 in.
Length (Metric) 1 cm
Product Type Softpack Tuberculin Syringe
Disposable Single-use
Volume (Metric) 1 mL
Connection Type Detachable
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.