Learn More
Covidien Monoject™ SoftPack Tuberculin Syringes
Description
- Polypropylene barrel and plunger rod
- Latex-free plunger tip
- Graduated barrel markings
- Variety of needle gauge sizes
Specifications
Specifications
| Material | Polypropylene |
| Needle Gauge | 28 G |
| Latex Free | Yes |
| Length (English) | 0.5 in. |
| Length (Metric) | 1.3 cm |
| Product Type | Softpack Tuberculin Syringe |
| Disposable | Single-use |
| Volume (Metric) | 1 mL |
| Connection Type | Fixed |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.