Learn More
Covidien Multipurpose Sharps Containers
Description
- Large horizontal openings accommodate larger syringes
- Containers lock for final disposal
Specifications
Specifications
| Capacity (Metric) | 7.6 L |
| Depth (English) | 7.25 in. |
| Closure Type | Hinged Top |
| Capacity (English) | 2 gal. |
| Color | Red |
| For Use With (Application) | Needle syringe collection |
| Width (English) | 10.50 in. |
| Length (English) | 7.25 in. |
| Height (English) | 10 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.