Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Sharps Disposal Containers

Catalog No. 14830124
Change view
Click to view available options
Capacity (English):
2 gal.
8 gal.
18 gal.
Capacity (Metric):
7.6 L
30.3 L
68.1 L
Closure Type:
Hinged Gasket Lid
Hinged Top
Rotor Lid
Slide Top
Dimensions (L x W x H):
11 x 15.5 x 17.5 in.
13 x 18 x 26 in.
7.25 x 10.5 x 10 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Closure Type Dimensions (L x W x H)
14-830-124 2 gal. 7.6 L Rotor Lid 7.25 x 10.5 x 10 in.
14-830-115B 18 gal. 68.1 L Slide Top 13 x 18 x 26 in.
14-830-132 8 gal. 30.3 L Hinged Top 11 x 15.5 x 17.5 in.
14-830-145 8 gal. 30.3 L Hinged Gasket Lid 11 x 15.5 x 17.5 in.
14-830-141 18 gal. 68.1 L Hinged Gasket Lid 13 x 18 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-830-124 Supplier Covidien Supplier No. 8970
Add to Cart
Edge
Add to Cart

Choice of capacities and type of lid

Specifications

Capacity (Metric) 7.6 L
Depth (English) 7.25 in.
Closure Type Rotor Lid
Capacity (English) 2 gal.
Color Red
Dimensions (L x W x H) 7.25 x 10.5 x 10 in.
Height (Metric) 25.4 cm
Length (Metric) 18.4 cm
Width (Metric) 26.7 cm
Width (English) 10.5 in.
Length (English) 7.25 in.
Height (English) 10 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.