Learn More
CPC™ HFC39 Series Quick-Disconnect Coupling Bodies and Inserts
Shop All Colder Products Company ProductsSpecifications
Specifications
| Certifications/Compliance | USP Class VI, ADCF |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.375 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Polysulfone |
| Overall Length (English) | 2.02 in. |
| Overall Length (Metric) | 51.3 mm |
| For Use With | 9.5mm |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.