Learn More
Description
- Autoclavable
- Glass-filled polypropylene
- Instant visual differentiation of media lines
Specifications
Specifications
| Material | EPDM |
| Overall Length (English) | 1.98 in. |
| Overall Length (Metric) | 50 mm |
| For Use With | 6.4mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Hose Barb | 1/4 in. |
| Thread Size | 0.25 in. hose barb |
| Height (Metric) | 24.3 mm |
| Height (English) | 0.96 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.