Learn More
Specifications
Specifications
| Content And Storage | Store at 4°C short term. Aliquot and store at -20°C long term. Avoid freeze-thaw cycles. |
| Product Line | Novus |
| Quantity | 5 Vials |
| For Use With (Application) | Activation of human TLR9 |
| Type | CpG Oligodeoxynucleotides |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
