Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ CPP Vinyl Apron 56-100
SCI_ED

Catalog No. S29005 Shop All Ansell Products
Change view
Click to view available options
Green; 20 mil thick; 35 x 50 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S29005 Green; 20 mil thick; 35 x 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29005 Supplier Ansell™ Supplier No. 56 100 50950101/EMD/DEL

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy-duty protection.

  • Heavy-duty PVC construction
  • Three piece ties
  • Resistance to chemicals, fats, oils, greases, punctures and abrasions
TRUSTED_SUSTAINABILITY

Specifications

Type Apron
Size Universal
Material Vinyl
Color Green
Closure Type 3-piece Ties
Construction One piece
Thickness 20 mil
For Use With (Application) Food processing and preparations, Chemical processing, oil refining, and petrochemicals, janitorial and maintenance work
Dimensions (L x W) 50 x 35 in.
Length (English) 50 in.
Width (English) 35 in.
Style Bib
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.