Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ CPU-Holder

Catalog No. 86055349
Change view
Click to view available options
For Use With (Equipment):
CPU-ho
Concept Bar Clamp
Concept Manual/Crank Table Foot Mount
TP Upright Frame
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
86-055-349 TP Upright Frame
86-055-149 Concept Bar Clamp
86-055-249 Concept Manual/Crank Table Foot Mount
86-074-049 CPU-ho
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 86-055-349 Supplier Treston™ Supplier No. 86055349
Add to Cart
Add to Cart

CPU-holder

  • CPU holder
  • For Treston
  • Max load 44 lbs

Specifications

Product Type CPU-holder
Length (Metric) 450 mm
Quantity 1 Ea.
Includes Attachment hardware
Length (English) 17.71 in.
For Use With (Equipment) TP Upright Frame
Height (English) 1.96 in.
Height (Metric) 50 mm
Depth (Metric) 450 mm
Width (English) 3.94 to 9.49 in.
Width (Metric) 100 to 241 mm
Depth (English) 17.72 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.