Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Code Corporation™ CR2700 Handheld Wireless Bluetooth Palm Barcode Scanner with Charging Station

Catalog No. 17579709 Shop All Brady Corporation Products
Change view
Click to view available options
Connection Type:
Bluetooth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17-579-709 Bluetooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-579-709 Supplier Code Corporation™ Supplier No. 176518
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Read wide and small barcodes easier with this ultra-fast barcode reader. Get incredible performance from an aggressive, omnidirectional scanner that reads even damaged barcodes. Kit features a Charging Station.

  • Kit includes everything you need to get your scanning processes started: CR2700 Scanner Palm Version, B27 battery, Inductive Charging Station with Desktop mount and a 6-foot USB Charging Cable
  • Uses B27 batteries with built-in power gauge
  • IP65 seal rating against dust and liquid ingress, CodeShield™ housing for disinfectant and chemical wipedown
  • Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth™ 5 Low Energy (for enhanced data security, extended battery life and less downtime)
  • Customizable visual, audible and haptic feedback with multiple programmable buttons
  • Trace any troubles: Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet

Specifications

Height (Metric) 28 mm
Height (English) 1.1 in.
Width (Metric) 53.34 mm
Width (English) 2.1 in.
Depth (Metric) 131 mm
Depth (English) 5.2 in.
Weight (Metric) 131 g
Weight (English) 0.29 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR2700 Scanner Palm Version, B27 Battery, Inductive Charging Station with Desktop Mount, 6 ft. USB Charging Cable
Type Barcode Scanner
Connection Type Bluetooth
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply Rechargeable Battery
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR2701-200-A272-C36-MB6-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.