Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CR2700 Scanner Handled Version

Catalog No. 19129830 Shop All Brady Corporation Products
Change view
Click to view available options
Brady™ CR2700 Scanner Handled Version; Includes: CR2700 Scanner Handled Version; B27 battery; Inductive Charging Station with Desktop mount; 6ft USB Charging Cable; Connection Type: USB 2.0; Generic HID; HID Keyboard; Virtual COM Port
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-129-830 Brady™ CR2700 Scanner Handled Version; Includes: CR2700 Scanner Handled Version; B27 battery; Inductive Charging Station with Desktop mount; 6ft USB Charging Cable; Connection Type: USB 2.0; Generic HID; HID Keyboard; Virtual COM Port
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-830 Supplier Brady™ Supplier No. 151785

missing translation for 'validMainframeMsg'

Scan it all – The Brady™ Code Reader™ 2700 Handled Version is an ultra-fast barcode reader with an omnidirectional scanner that easily reads wide and small barcodes

  • Includes all accessories needed to get processes started
  • Unequaled performance reading on curved and shiny surfaces
  • Customizable visual, audible and haptic feedback with multiple programmable buttons
  • Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet
  • Bluetooth™5 Low Energy for enhanced data security, extended battery life and less downtime
  • IP65 seal rating against dust and liquid ingress
  • CodeShield™ housing for disinfectant and chemical wipedown

Specifications

Type Barcode Scanner
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Connection Type USB 2.0; Generic HID; HID Keyboard; Virtual COM Port
Power Supply Rechargeable Battery
Weight (English) 0.39 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical; Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR2700 Scanner Handled Version; B27 battery; Inductive Charging Station with Desktop mount; 6 ft. USB Charging Cable
Dimensions (L x W x H) 5.2 x 2.1 x 5.3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.