Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Craft Blades

Catalog No. 18222825
Change view
Click to view available options
Product Type:
Curved Edge, Rounded Tip
Straight Edge, Pointed Tip
Straight Edge, Rounded Tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-222-825 Straight Edge, Pointed Tip
18-222-824 Straight Edge, Rounded Tip
18-222-826 Curved Edge, Rounded Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-222-825 Supplier Slice™ Supplier No. 10519
Add to Cart
Add to Cart

Finger-friendly™ edge cuts materials effectively but is safer to touch than traditional blades

  • 4 single-edge blades per pack
  • Compatible w/ Slice™ craft handles, scalpel, Precision Knife
  • Compatible tool: Slice™ 10548
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Straight Edge, Pointed Tip
For Use With (Equipment) Slice™ Handles: 10548, 10589, 10580, 10568
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.02 oz.
Weight (Metric) 0.65 g
Width (English) 0.24 in.
Width (Metric) 6.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.