Learn More
Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Casters
Shop All Fisherbrand Products

Description
- Crank Adjustable Height Stainless Steel Tables with casters have a 14 gauge, Type 304 stainless steel top.
- This top has a brushed finish, rolled front & back edges and square turndown sides.
- The height adjustment range is from 32 in. to 40 in.
- The crank pump case with folding handle can be located on the left, right or center of the table.
- The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
- This table ships assembled.
Specifications
Specifications
| With Casters | Yes |
| Warranty | 2 Years |
| Width (English) | 60 in. |
| Includes | Table Assembly |
| Width (Metric) | 152.4 cm |
| Height (Metric) | 81.3 to 101.6 cm |
| No. of Drawers | None |
| No. of Shelves | None |
| Wheel Type | Standard |
| Frame Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.