Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Crime Scene Do Not Cross Barrier Tape
SDPSCI_ED

Catalog No. S69003A Shop All Sirchie Finger Print Products
Change view
Click to view available options
Color:
Black, Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S69003A Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S69003A Supplier Sirchie Finger Print Supplier No. BT100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Dispenser box is furnished with each roll.

Helps secure the integrity of a crime scene.

  • Eye-catching black lettering printed on brilliant yellow polyethylene.
  • Simply tie one end of the tape around a fixed item, walk around the scene's perimeter and tie it off where desired
  • Warning repeats every 31 in. (78.7cm)
  • W x L: 3 in. x 1000 ft. (7.5cm x 300m)

Specifications

Dimensions (L x W) 1000 ft. x 3 in.
Color Black, Yellow
Width (Metric) 7.26 cm
Width (English) 3 in.
Length (Metric) 304.8 m
Thickness 3 mil
Length (English) 1000 ft.
For Use With (Application) To establish and maintain tight control over emergency scene perimeters quickly
Displayed Text Crime Scene Do Not Cross
Material HDPE
Type Barrier Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.