Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp seals (magnetic) with PTFE/Silicone Septa

Catalog No. 111010818 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Blue, Transparent, Gold
Blue, White, Gold
Silver
For Use With (Equipment):
CE HS500/HS800 Autosamplers
CTC CombiPAL
CTC CombiPAL, 20 mm Crimp Top Vial
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
11-101-0818 Blue, Transparent, Gold CTC CombiPAL
11-102-0797 Silver CE HS500/HS800 Autosamplers
11-101-0504 Blue, White, Gold CTC CombiPAL
11-101-0743 Blue, Transparent, Gold CE HS500/HS800 Autosamplers
11-101-0817 Blue, Transparent, Gold CTC CombiPAL, 20 mm Crimp Top Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-0818 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860105
Add to Cart
Add to Cart

Magnetic crimp seals

  • Thinner liner for easier penetration
  • Special PTFE/silicone liner with only 0.05 mm PTFE film (easier penetration that thicker PTFE).
  • Should be used with the SPME vial that has a thicker lip
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Gold
Diameter (Metric) Inner 20 mm
Color Blue, Transparent, Gold
Material Silicone, PTFE
Septum PTFE/Silicone
No. per Pack 100
Style Open Center
Hardness 45 (Durometer: shore A)
Thickness (Metric) 3 mm
For Use With (Equipment) CTC CombiPAL
Diameter (Metric) Hole 8 mm
Product Type Magnetic Crimp Seal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.