Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp seals with PTFE/Silicone Septa Silver Aluminum Seal

Catalog No. 111008973 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Red, Silver
Red, White, Silver
Silver
Silver, Tan
White, Silver
No. per Pack:
100
1000
Diameter (Metric) Inner:
11 mm
13 mm
20 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color No. per Pack Diameter (Metric) Inner
11-100-8973 Red, White, Silver 1000 11 mm
11-100-8938 White, Silver 1000 11 mm
11-101-0826 Silver, Tan 100 20 mm
11-101-1554 Red, Silver 100 11 mm
11-101-1562 White, Silver 100 11 mm
11-101-1637 Silver 100 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-8973 Supplier MilliporeSigma™ Supelco™ Supplier No. 27373
Add to Cart
Add to Cart

Crimp seals with silver aluminum seal

  • May be used to make specialized reaction vessel, by fusing them to top autosampler vials, in order to test the accuracy and reproducibility of the tetrabutylammonium fluoride and iodobenzene diacetateTBAF/PhI(OAc)2 method for detecting water in organic solvents.
  • It may also be used to seal various samples, thereby isolating them from atmospheric CO2 for a period of at least 1 month.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 11 mm
Color Red, White, Silver
Material PTFE, Aluminum (Seal)
Septum Silicone
No. per Pack 1000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.