Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Top Microvial -Conical

Catalog No. 111008922 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Height (Metric):
30 mm
40 mm
No. per Pack:
200
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) No. per Pack
11-100-8922 40 mm 1000
11-100-9865 30 mm 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8922 Supplier MilliporeSigma™ Supelco™ Supplier No. 854027

Closure type crimp top vial

  • Crimp top microvial
  • Requires an 8 mm seal
  • Closure type crimp top vial
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 7 mm
Material Amber Glass
Volume (Metric) 0.6 mL
For Use With (Application) 8 mm Seal
No. per Pack 1000
Height (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.