Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, 1.5 mL

Catalog No. 111012032 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot No. per Pack
11-101-2032 Amber Yes 100/Pk.
11-101-0167 Amber No 1000/Pk.
11-101-2121 Clear No 100/Pk.
11-101-0296 Clear No 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-2032 Supplier MilliporeSigma™ Supelco™ Supplier No. 854998
Add to Cart
Add to Cart

A larger opening increases the target area for needle penetration. Vials require an 11 mm seal.

TRUSTED_SUSTAINABILITY

Specifications

Description Large Opening
Diameter (Metric) Inner 6 mm
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.5 mL
No. per Pack 100/Pk.
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot Yes
For Use With (Equipment) Aluminum Seals
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.