Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Crimped Wire Cup Brush with 6 in. Diameter
SDP

Catalog No. 19173572 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
For Use With (Equipment):
5/8 in. Rotating Shaft
5/8-11 in. Rotating Shaft
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-173-572 5/8-11 in. Rotating Shaft
19-173-571 5/8 in. Rotating Shaft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-173-572 Supplier Ampco Supplier No. CB44CT
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant cup brush.

  • Max RPM: 6,000 RPM

Specifications

Product Type Cup Brush
Diameter (English) 6 in
For Use With (Equipment) 5/8-11 in. Rotating Shaft
No. of Bristle Rows 1 ea.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.