Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Crimped Wire End Brush
SDP

Catalog No. 19173915 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-173-915 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-915 Supplier Ampco Supplier No. EB1C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant end brush.

  • 1 in. diameter
  • 1/4 in. shank diameter
  • 0.014 in. wire size
  • Max speed: 20,000 RPM

Specifications

Product Type End Brush
Bristle Material Crimped Wire
Diameter (English) 1 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.