Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ GenPro™ Shoe Covers: Heat-Sealed Seams

Catalog No. 191694138 Shop All AlphaProTech Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-169-4138 Blue
19-169-4144 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-169-4138 Supplier AlphaProTech Supplier No. SB41122B
This item is not returnable. View return policy

  • For general use environments
  • Moderate barrier to fluids, particulates and contamination
  • Available in anti-skid

Specifications

Size X-Large
Material GenPro™ Fabric
Color Blue
Sole Type Anti-skid
Description Non-conductive
Seam Type Heat-sealed
For Use With (Application) Cleanrooms, Manufacturing
Length (English) 17 in.
Length (Metric) 43.18cm
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.