Learn More
Description
- Barrier to particles, biologicals and fluids
- Excellent vapor transmission rate (breatheability)
- High filtration efficiency with low particle levels
- Static dissipative
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Thumb Loop |
| Closure Type | Zipper |
| Seam Type | Bound |
| Sterility | Non-sterile |
| Back Style | Elastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.