Learn More
Description
- 2 in.x 3 in. Cross members are sized in 12 in. increments
- Welded with caps
- All hardware is included
Specifications
Specifications
| Product Type | Cross Member |
| Width (Metric) | 243.8 cm |
| Depth (Metric) | 7.6 cm |
| Color | White |
| Depth (English) | 3 in. |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Includes | End caps and installation hardware |
| Width (English) | 96 in. |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.