Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cross Member

Catalog No. 06000124 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
60 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-124 108 in.
06-000-117 24 in.
06-000-118 36 in.
06-000-119 48 in.
06-000-120 60 in.
06-000-121 72 in.
06-000-122 84 in.
06-000-123 96 in.
06-000-125 120 in.
06-000-126 132 in.
06-000-127 144 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-000-124
Add to Cart
Add to Cart

Fisherbrand™ Cross Members are meant to span between two Island Stanchions for stability and a clean look.

  • 2 in.x 3 in. Cross members are sized in 12 in. increments
  • Welded with caps
  • All hardware is included

Specifications

Product Type Cross Member
Height (English) 2 in.
Color White
Depth (English) 3 in.
Height (Metric) 5.1 cm
Includes End caps and installation hardware
Width (English) 108 in.
Width (Metric) 274.3 cm
Depth (Metric) 7.6 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.